Motion
WE3H138

TB WOODS
WE3H138

WE3 x 1-3/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506741
MFR #WE3H138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE3H138

WE3 x 1-3/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506741
MFR #WE3H138

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE3 X 1-3/8 HUB

Specifications

  • Series
    WE
  • Coupling Size Code
    3
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Cast Iron
  • Length Through Bore
  • Max Rpm
    7500 rpm
  • Torque Capacity
    365 in
  • Horsepower @ 100 RPM
    0.58 hp
  • Manufacturer Catalog Number
    WE3H138
  • Weight
    0.70 lbs, 0.9
  • Material
    Low Carbon Steel
  • Width
    3.5
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text