Overview
Mfr description
WE4 X 1-1/8 HUB
Specifications
- SeriesWE
- Coupling Size Code4
- Hub TypeFlanged Shaft Hub
- Bore TypeFinished w/ Keyway & SS
- Bore Diameter
- Hub Outside Diameter
- Hub MaterialCast Iron
- Length Through Bore
- Max Rpm7500 rpm
- Torque Capacity550 in
- Horsepower @ 100 RPM0.88 hp
- Manufacturer Catalog NumberWE4H118
- Weight1.30 lbs, 1.865
- MaterialLow Carbon Steel
- Width7.25
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data