Motion
4 HSB 1.50" BORE  3/8" X 3/16" KW 1 SS

REXNORD INC
4 HSB 1.50" BORE 3/8" X 3/16" KW 1 SS

Tire Coupling Hub - Omega Series, 4 Size Code, 1.5000 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506752
MFR #4 HSB 1.50" BORE 3/8" X 3/16" KW 1 SS
Price$141.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
4 HSB 1.50" BORE 3/8" X 3/16" KW 1 SS

Tire Coupling Hub - Omega Series, 4 Size Code, 1.5000 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506752
MFR #4 HSB 1.50" BORE 3/8" X 3/16" KW 1 SS

Mfr description
7300298 4 HSB 1.5000" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Coupling Outside Diameter
    2.6000 in
  • Coupling Size Code
    4
  • Hub Outside Diameter  
    2.2500 in
  • Length Through Bore  
    1.69 in
  • Weight
    2.07 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300298
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210002985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)