Motion
5 HSB  .875" BORE 3/16" X 3/32" KW 1 SS

REXNORD INC
5 HSB .875" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 5 Size Code, 0.8750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506756
MFR #5 HSB .875" BORE 3/16" X 3/32" KW 1 SS
Price$195.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5 HSB .875" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 5 Size Code, 0.8750 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506756
MFR #5 HSB .875" BORE 3/16" X 3/32" KW 1 SS

Mfr description
7300308 5 HSB 0.8750" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Outside Diameter
    3.1300 in
  • Coupling Size Code
    5
  • Hub Outside Diameter  
    2.7500 in
  • Length Through Bore  
    1-3/4 in
  • Weight
    2.69 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300308
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210903992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)