Motion
WE5H1
WE5 x 1 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506758
MFR #WE5H1
Your Price$242.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WE5 x 1 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506758
MFR #WE5H1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$242.80/each(List $279.08)

Overview

Mfr description
WE5 X 1" HUB

Specifications

  • Series
    WE
  • Coupling Size Code
    5
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    5.4000 in
  • Length Through Bore
  • Max Rpm
    7500 rpm
  • Torque Capacity
    925 in
  • Horsepower @ 100 RPM
    1.5 hp
  • Keyway Size
    1/4 in x 1/8 in
  • Manufacturer Catalog Number
    WE5H1
  • Manufacturer Upc Number
    698672118422
  • Weight
    2.50 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text