Motion
5 HSB .750" BORE 3/16" X 3/32" KW 1 SS

REXNORD INC
5 HSB .750" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 5 Size Code, 0.7500 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #00506765
MFR #5 HSB .750" BORE 3/16" X 3/32" KW 1 SS
Price$204.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5 HSB .750" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 5 Size Code, 0.7500 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #00506765
MFR #5 HSB .750" BORE 3/16" X 3/32" KW 1 SS

Mfr description
7300306 5 HSB 0.7500" BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Coupling Outside Diameter
    3.1300 in
  • Coupling Size Code
    5
  • Hub Outside Diameter  
    2.7500 in
  • Length Through Bore  
    1-3/4 in
  • Weight
    2.78 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300306
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210903985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)