Motion
WE5H158

TB WOODS
WE5H158

WE5 x 1-5/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506771
MFR #WE5H158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE5H158

WE5 x 1-5/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506771
MFR #WE5H158

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE5 X 1-5/8 HUB

Specifications

  • Series
    WE
  • Coupling Size Code
    5
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Cast Iron
  • Length Through Bore
  • Max Rpm
    7500 rpm
  • Torque Capacity
    925 in
  • Horsepower @ 100 RPM
    1.48 hp
  • Manufacturer Catalog Number
    WE5H158
  • Weight
    1.90 lbs, 2.35
  • Material
    Low Carbon Steel
  • Width
    4.1
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text