Motion
10 HSB 1.00" BORE 1/4"x1/8" KW 1 SS

REXNORD INC
10 HSB 1.00" BORE 1/4"x1/8" KW 1 SS

Tire Coupling Hub - Omega Series, 10 Size Code, 1.0000 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506776
MFR #10 HSB 1.00" BORE 1/4"x1/8" KW 1 SS
Price$277.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10 HSB 1.00" BORE 1/4"x1/8" KW 1 SS

Tire Coupling Hub - Omega Series, 10 Size Code, 1.0000 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506776
MFR #10 HSB 1.00" BORE 1/4"x1/8" KW 1 SS

Mfr description
7385820 10 HSB 1.0000" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Outside Diameter
    3.6500 in
  • Coupling Size Code
    10
  • Hub Outside Diameter  
    3.3000 in
  • Length Through Bore  
    1.88 in, 3.65 in
  • Mill Motor Frame Size
    602, 802A
  • Weight
    4.16 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Horsepower @ 100 RPM
    2.3 hp
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7385820
  • Max Rpm
    7500 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210858209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)