Motion
10 HSB 1.6875" BORE 3/8"x3/16" KW 1 SS

REXNORD INC
10 HSB 1.6875" BORE 3/8"x3/16" KW 1 SS

Tire Coupling Hub - Omega Series, 10 Size Code, 1.6875 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506793
MFR #10 HSB 1.6875" BORE 3/8"x3/16" KW 1 SS
Price$263.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10 HSB 1.6875" BORE 3/8"x3/16" KW 1 SS

Tire Coupling Hub - Omega Series, 10 Size Code, 1.6875 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506793
MFR #10 HSB 1.6875" BORE 3/8"x3/16" KW 1 SS

Mfr description
7300361 10 HSB 1.6875" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Coupling Outside Diameter
    3.6500 in
  • Coupling Size Code
    10
  • Hub Outside Diameter  
    3.3000 in
  • Length Through Bore  
    1.88 in
  • Mill Motor Frame Size
    602, 802A
  • Weight
    3.31 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Horsepower @ 100 RPM
    2.3 hp
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300361
  • Max Rpm
    7500 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210880682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)