Motion
WE10H218

TB WOODS
WE10H218

WE10 x 2-1/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506795
MFR #WE10H218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE10H218

WE10 x 2-1/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506795
MFR #WE10H218

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE10 X 2-1/8 HUB

Specifications

  • Series
    WE
  • Coupling Size Code
    10
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Cast Iron
  • Length Through Bore
  • Max Rpm
    7500 rpm
  • Torque Capacity
    1450 in
  • Horsepower @ 100 RPM
    2.3 hp
  • Manufacturer Catalog Number
    WE10H218
  • Weight
    2.60 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text