Motion
30 HSB 1.6250" BORE  3/8"X 3/16" KW 1 SS

REXNORD INC
30 HSB 1.6250" BORE 3/8"X 3/16" KW 1 SS

Tire Coupling Hub - Omega Series, 30 Size Code, 1.6250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506810
MFR #30 HSB 1.6250" BORE 3/8"X 3/16" KW 1 SS
Price$508.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30 HSB 1.6250" BORE 3/8"X 3/16" KW 1 SS

Tire Coupling Hub - Omega Series, 30 Size Code, 1.6250 in Bore Dia., Finished w/ Keyway & SS
Mi Item #00506810
MFR #30 HSB 1.6250" BORE 3/8"X 3/16" KW 1 SS

Mfr description
7369351 30 HSB 1.6250" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$508.66/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Outside Diameter
    5.4200 in
  • Coupling Size Code
    30
  • Hub Outside Diameter  
    4.6200 in
  • Length Through Bore  
    2.31 in
  • Mill Motor Frame Size
    603, 604, 803, 804
  • Weight
    10.30 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Horsepower @ 100 RPM
    5.79 hp
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7369351
  • Max Rpm
    5800 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210693510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)