Motion
WE20H178

TB WOODS
WE20H178

WE20 x 1-7/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506857
MFR #WE20H178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE20H178

WE20 x 1-7/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506857
MFR #WE20H178

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE20 X 1-7/8 HUB

Specifications

  • Series
    WE
  • Coupling Size Code
    20
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Cast Iron
  • Length Through Bore
  • Max Rpm
    4,800 (Spacer) rpm, 6,600 (Standard) rpm
  • Torque Capacity
    2300 in
  • Horsepower @ 100 RPM
    3.65 hp
  • Manufacturer Catalog Number
    WE20H178
  • Weight
    5.30 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text