Motion
40 HSB  1.75" BORE  3/8"X 3/16" KW 1 SS

REXNORD INC
40 HSB 1.75" BORE 3/8"X 3/16" KW 1 SS

Tire Coupling Hub - Omega Series, 40 Size Code, 1.7500 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #00506885
MFR #40 HSB 1.75" BORE 3/8"X 3/16" KW 1 SS
Price$613.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
40 HSB 1.75" BORE 3/8"X 3/16" KW 1 SS

Tire Coupling Hub - Omega Series, 40 Size Code, 1.7500 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #00506885
MFR #40 HSB 1.75" BORE 3/8"X 3/16" KW 1 SS

Mfr description
7300672 40 HSB 1.7500" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Coupling Outside Diameter
    6.6300 in
  • Coupling Size Code
    40
  • Hub Outside Diameter  
    5.7500 in
  • Length Through Bore  
    2-1/2 in
  • Mill Motor Frame Size
    604, 804
  • Weight
    17.28 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Horsepower @ 100 RPM
    8.85 hp
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300672
  • Max Rpm
    5000 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210006723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)