Overview
Mfr description
WE40 X 2-1/4 HUB
Specifications
- SeriesWE
- Coupling Size Code40
- Hub TypeFlanged Shaft Hub
- Bore TypeFinished w/ Keyway & SS
- Bore Diameter
- Hub Outside Diameter
- Hub MaterialCast Iron
- Length Through Bore
- Max Rpm3,600 (Spacer) rpm, 5,000 (Standard) rpm
- Torque Capacity5500 in
- Horsepower @ 100 RPM8.85 hp
- Manufacturer Catalog NumberWE40H214
- Weight16.50 lbs
- MaterialLow Carbon Steel
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data