Motion
50 HSB 1.75" BORE 3/8" X 3/16" KW 1 SS

REXNORD INC
50 HSB 1.75" BORE 3/8" X 3/16" KW 1 SS

Omega® Tire Coupling Hub - Omega Series, 50 Size Code, Finished w/ Keyway & SS
MI ITEM #00506900
MFR #50 HSB 1.75" BORE 3/8" X 3/16" KW 1 SS
Price$910.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50 HSB 1.75" BORE 3/8" X 3/16" KW 1 SS

Omega® Tire Coupling Hub - Omega Series, 50 Size Code, Finished w/ Keyway & SS
MI ITEM #00506900
MFR #50 HSB 1.75" BORE 3/8" X 3/16" KW 1 SS

Mfr description
7300681 50 HSB 1.7500" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.11/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Coupling Size Code
    50
  • Weight
    24.70 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300681
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210006815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)