Motion
WE50H238

TB WOODS
WE50H238

WE50 x 2-3/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506907
MFR #WE50H238
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE50H238

WE50 x 2-3/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506907
MFR #WE50H238

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE50 X 2-3/8 HUB

Specifications

  • Series
    WE
  • Coupling Size Code
    50
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Cast Iron
  • Length Through Bore
  • Max Rpm
    3,100 (Spacer) rpm, 4,200 (Standard) rpm
  • Torque Capacity
    7650 in
  • Horsepower @ 100 RPM
    12.14 hp
  • Manufacturer Catalog Number
    WE50H238
  • Weight
    22.70 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text