Motion
50 HSB  3.375" BORE 7/8" X 7/16" KW 1 SS

REXNORD INC
50 HSB 3.375" BORE 7/8" X 7/16" KW 1 SS

Tire Coupling Hub - Omega Series, 50 Size Code, 3.3750 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #00506911
MFR #50 HSB 3.375" BORE 7/8" X 7/16" KW 1 SS
Price$728.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50 HSB 3.375" BORE 7/8" X 7/16" KW 1 SS

Tire Coupling Hub - Omega Series, 50 Size Code, 3.3750 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #00506911
MFR #50 HSB 3.375" BORE 7/8" X 7/16" KW 1 SS

Mfr description
7300686 50 HSB 3.3750" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$728.09/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Coupling Outside Diameter
    8.1300 in
  • Coupling Size Code
    50
  • Hub Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2-3/4 in
  • Mill Motor Frame Size
    406, 408, 606, 608, 806
  • Weight
    20.38 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Horsepower @ 100 RPM
    12.14 hp
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300686
  • Max Rpm
    4200 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210006860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)