Motion
60 HSB 3.375" BORE  7/8" x 7/16" KW 1 SS

REXNORD INC
60 HSB 3.375" BORE 7/8" x 7/16" KW 1 SS

7300694 Omega Hub
MI ITEM #00506917
MFR #60 HSB 3.375" BORE 7/8" x 7/16" KW 1 SS
Price$1,042.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60 HSB 3.375" BORE 7/8" x 7/16" KW 1 SS

7300694 Omega Hub
MI ITEM #00506917
MFR #60 HSB 3.375" BORE 7/8" x 7/16" KW 1 SS

Mfr description
7300694 60 HSB 3.3750" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,042.91/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Coupling Outside Diameter
    8.7500 in
  • Coupling Size Code
    60 HSB
  • Hub Barrel Outside Diameter
    8.7500 in
  • Hub Length
    3.2500 in
  • Hub Outside Diameter  
    6.5000 in
  • Keyway Width
    0.8750 in
  • Length Through Bore  
    3.2500 in
  • Mill Motor Frame Size
    406, 408, 608, 806
  • Overall Length
    3.2500 in
  • Shoulder Diameter
    6.5000 in
  • Weight
    29.80 lbs

Details

  • Additional Details
    Rexnord Omega E:ES:ES-R Series Straight Bore Style-Stock Bore (HSB) Hub - Size 60 with 3.375" Bore 7/8" x 7/16" Keyway
  • Bore Type
    Finished w/ Keyway & SS
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    19.84 hp
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Flanged Shaft Hub
  • Keyway Depth
    0.4375 in
  • Manufacturer Catalog Number
    7300694
  • Material
    Steel
  • Max Rpm
    3800 rpm
  • Maximum Speed
    3800 rpm
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs
  • UPC_NO
    698210006945

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)