Overview
Mfr description
WE60 X 3-3/8 HUB
Specifications
- SeriesWE
- Coupling Size Code60
- Hub TypeFlanged Shaft Hub
- Bore TypeFinished w/ Keyway & SS
- Bore Diameter
- Hub Outside Diameter
- Hub MaterialCast Iron
- Length Through Bore
- Max Rpm2,800 (Spacer) rpm, 3,800 (Standard) rpm
- Torque Capacity12500 in
- Horsepower @ 100 RPM19.84 hp
- Manufacturer Catalog NumberWE60H338
- Weight30.00 lbs
- MaterialLow Carbon Steel
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data