Motion
WE60H4

TB WOODS
WE60H4

WE60 x 4 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506924
MFR #WE60H4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE60H4

WE60 x 4 in. BTS Hub, Low Carbon Steel Material
MI ITEM #00506924
MFR #WE60H4

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE60 X 4" HUB

Specifications

  • Series
    WE
  • Coupling Size Code
    60
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    12.5300 in
  • Length Through Bore
  • Max Rpm
    3800 rpm
  • Torque Capacity
    12500 in
  • Horsepower @ 100 RPM
    20 hp
  • Keyway Size
    1 in x 1/2 in
  • Manufacturer Catalog Number
    WE60H4
  • Manufacturer Upc Number
    698672118552
  • Weight
    27.00 lbs
  • Material
    Low Carbon Steel
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text