Motion
KIT CSC 1/4-20X1/2 (16) [SIZE 3/4/5]

REXNORD INC
KIT CSC 1/4-20X1/2 (16) [SIZE 3/4/5]

KIT CSC 1/4-20X1/2 (16) [SIZE 3/4/5]
Mi Item #00506955
MFR #KIT CSC 1/4-20X1/2 (16) [SIZE 3/4/5]
Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KIT CSC 1/4-20X1/2 (16) [SIZE 3/4/5]

KIT CSC 1/4-20X1/2 (16) [SIZE 3/4/5]
Mi Item #00506955
MFR #KIT CSC 1/4-20X1/2 (16) [SIZE 3/4/5]

Mfr description
7300912 KIT CSC 1/4-20X1/2 (16)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.00/each

Specifications

Dimensions

  • Screw Length
    1/2 in
  • Thread Size
    1/4-20 in
  • Weight
    0.10 lbs

Details

  • Manufacturer Catalog Number
    7300912
  • Material
    Steel
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Cap Screw
  • Series
    Omega
  • UPC_NO
    698210009120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)