Motion
KIT CSC 3/8-16X5/8 (12) [SIZE 20/30]

REXNORD INC
KIT CSC 3/8-16X5/8 (12) [SIZE 20/30]

KIT CSC 3/8-16X5/8 (12) [SIZE 20/30]
Mi Item #00506959
MFR #KIT CSC 3/8-16X5/8 (12) [SIZE 20/30]
Price$40.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KIT CSC 3/8-16X5/8 (12) [SIZE 20/30]

KIT CSC 3/8-16X5/8 (12) [SIZE 20/30]
Mi Item #00506959
MFR #KIT CSC 3/8-16X5/8 (12) [SIZE 20/30]

Mfr description
7300920 KIT CSC 3/8-16X5/8 (12)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.57/each

Specifications

Dimensions

  • Coupling Size Code
    20
  • Screw Length
    5/8 in
  • Thread Size
    3/8-16 in
  • Weight
    0.38 lbs

Details

  • Manufacturer Catalog Number
    7300920
  • Material
    Steel
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Hub Fastener Kit
  • Series
    Omega
  • UPC_NO
    698210009205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)