Motion
KIT CSC 3/8-16X5/8 (16) [SIZE 40/50]

REXNORD INC
KIT CSC 3/8-16X5/8 (16) [SIZE 40/50]

KIT CSC 3/8-16X5/8 (16) [SIZE 40/50]
Mi Item #00506961
MFR #KIT CSC 3/8-16X5/8 (16) [SIZE 40/50]
Price$43.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KIT CSC 3/8-16X5/8 (16) [SIZE 40/50]

KIT CSC 3/8-16X5/8 (16) [SIZE 40/50]
Mi Item #00506961
MFR #KIT CSC 3/8-16X5/8 (16) [SIZE 40/50]

Mfr description
7300924 KIT CSC 3/8-16X5/8 4 BAGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.17/each

Specifications

Dimensions

  • Coupling Size Code
    40
  • Screw Length
    5/8 in
  • Thread Size
    3/8-16 in
  • Weight
    0.50 lbs

Details

  • Manufacturer Catalog Number
    7300924
  • Material
    Steel
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Hub Fastener Kit
  • Series
    Omega
  • UPC_NO
    698210009243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)