Motion
KIT CSC 3/4-10X1-1/2(20) [SIZE 100]

REXNORD INC
KIT CSC 3/4-10X1-1/2(20) [SIZE 100]

KIT CSC 3/4-10X1-1/2(20) [SIZE 100]
MI ITEM #00506966
MFR #KIT CSC 3/4-10X1-1/2(20) [SIZE 100]
Price$339.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KIT CSC 3/4-10X1-1/2(20) [SIZE 100]

KIT CSC 3/4-10X1-1/2(20) [SIZE 100]
MI ITEM #00506966
MFR #KIT CSC 3/4-10X1-1/2(20) [SIZE 100]

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$339.70/each

Specifications

Dimensions

  • Coupling Size Code
    100
  • Screw Length
    1-1/2 in
  • Thread Size
    3/4-10 in
  • Weight
    5.10 lbs

Details

  • Manufacturer Catalog Number
    7300934
  • Material
    Steel
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Hub Fastener Kit
  • Series
    Omega
  • UPC_NO
    698210009342

Overview

Mfr description
7300934 KIT CSC 3/4-10X1-1/2(20)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought