Motion
E7
Tire - Martin-Flex E Series, 7 Coupling Size, Rubber Element Material
MI ITEM #00506997
MFR #E7
Price$278.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tire - Martin-Flex E Series, 7 Coupling Size, Rubber Element Material
MI ITEM #00506997
MFR #E7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$278.49/each

Specifications

Dimensions

  • Coupling Overall Length
    4-5/16 in
  • Coupling Size Code
    7
  • Element Length
    1-9/16 in
  • Outside Diameter  
    7-3/8 in
  • Weight
    1.50 lbs

Details

  • Element Material
    Rubber
  • Element Type
    Tire
  • Horsepower @ 100 RPM
    3.12 hp
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950081557
  • Material
    Rubber
  • Max Rpm
    3600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Martin-Flex E
  • Torque Capacity
    1966 in
  • UPC_NO
    697950081557

Overview

Mfr description
E7 MARTIN-FLEX CPLG ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought