Motion
E8
Tire - Martin-Flex E Series, 8 Coupling Size, Rubber Element Material
MI ITEM #00507011
MFR #E8
Price$365.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tire - Martin-Flex E Series, 8 Coupling Size, Rubber Element Material
MI ITEM #00507011
MFR #E8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$365.32/each

Specifications

Dimensions

  • Coupling Overall Length
    4-7/16 in
  • Coupling Size Code
    8
  • Element Length
    1-11/16 in
  • Outside Diameter  
    8-3/8 in
  • Weight
    2.00 lbs

Details

  • Element Material
    Rubber
  • Element Type
    Tire
  • Horsepower @ 100 RPM
    4.68 hp
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950081571
  • Material
    Rubber
  • Max Rpm
    3100 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Martin-Flex E
  • Torque Capacity
    2950 in
  • UPC_NO
    697950081571

Overview

Mfr description
E8 MARTIN-FLEX CPLG ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought