Motion
E9
Tire - Martin-Flex E Series, 9 Coupling Size, Rubber Element Material
Mi Item #00507012
MFR #E9
Price$409.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tire - Martin-Flex E Series, 9 Coupling Size, Rubber Element Material
Mi Item #00507012
MFR #E9

Mfr description
E9 MARTIN-FLEX CPLG ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$409.25/each

Specifications

Dimensions

  • Coupling Overall Length
    5-3/16 in
  • Coupling Size Code
    9
  • Element Length
    1-13/16 in
  • Outside Diameter  
    9-1/4 in
  • Weight
    2.00 lbs

Details

  • Element Material
    Rubber
  • Element Type
    Tire
  • Horsepower @ 100 RPM
    6.9 hp
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950081595
  • Material
    Rubber
  • Max Rpm
    2800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Martin-Flex E
  • Torque Capacity
    4349 in
  • UPC_NO
    697950081595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)