Motion
E12
Tire - Martin-Flex E Series, 120 Coupling Size, Rubber Element Material
Mi Item #00507013
MFR #E12
Price$476.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tire - Martin-Flex E Series, 120 Coupling Size, Rubber Element Material
Mi Item #00507013
MFR #E12

Mfr description
E12 MARTIN-FLEX CPLG ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.59/each

Specifications

Dimensions

  • Coupling Overall Length
    7-1/4 in
  • Coupling Size Code
    120
  • Element Length
    1-1/4 in
  • Outside Diameter  
    12-3/8 in
  • Weight
    4.00 lbs

Details

  • Element Material
    Rubber
  • Element Type
    Tire
  • Horsepower @ 100 RPM
    14.4 hp
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950081502
  • Material
    Rubber
  • Max Rpm
    2100 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Martin-Flex E
  • Torque Capacity
    9076 in
  • UPC_NO
    697950081502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)