Motion
MOL32 CENTER MEMBER

LOVEJOY INC
MOL32 CENTER MEMBER

Oldham Coupling Insert - Polyacetal, 32 mm OD, 39.8 in·lb Torque Cap., 12000 RPM
MI ITEM #00507015
MFR #MOL32 CENTER MEMBER
Price$32.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL32 CENTER MEMBER

Oldham Coupling Insert - Polyacetal, 32 mm OD, 39.8 in·lb Torque Cap., 12000 RPM
MI ITEM #00507015
MFR #MOL32 CENTER MEMBER

Mfr description
MOL32-CENTER MEMBER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.62/each

Specifications

Dimensions

  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.1 in
  • Outside Diameter
    32 mm

Details

  • Material
    Polyacetal
  • Max Rpm
    12000 rpm
  • Product Type
    Oldham Coupling Inserts
  • Series
    MOL
  • Torque Capacity
    39.8 in
  • Torsional Stiffness
    7877 in-lb/rad
  • UPC_NO
    685144581105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)