Motion
D12B UJ 1X1 NSS BE

LOVEJOY INC
D12B UJ 1X1 NSS BE

68514444398 Pin & Block U-Joint - Single Joint, 1.0000 in Bore, 2.0000 in OD, 5.4400 in Length, Steel
Mi Item #00507051
MFR #D12B UJ 1X1 NSS BE
Price$441.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D12B UJ 1X1 NSS BE

68514444398 Pin & Block U-Joint - Single Joint, 1.0000 in Bore, 2.0000 in OD, 5.4400 in Length, Steel
Mi Item #00507051
MFR #D12B UJ 1X1 NSS BE

Mfr description
D12B-UJ-1"X1"-NSS BE
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.94/each

Specifications

Dimensions

  • Bore Depth
    1.5000 in
  • Joint Diameter
    2.0000 in
  • Maximum Bore Size
    1.1900 in
  • Overall Length
    5.4400 in
  • Pin Height
    2.7200 in
  • Size Code
    D-12B
  • Weight
    3.16 lbs

Details

  • Additional Details
    BOOT RETAINING GROOVES
  • Boot Kit Number
    D-12
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Lubricated When Shipped
    NO
  • Lubrication For Pin Block Type
    LITHIUM EP-2 GREASE, LIFE EXTENDED BY USE OF BOOT AND LUBRICATION
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    D
  • Static Breaking Torque
    15600 in·lb
  • UPC_NO
    685144443984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)