Motion
E40J HSU ELEMENT SS BOLTS

REXNORD INC
E40J HSU ELEMENT SS BOLTS

Close Coupled Tire - Omega Series, 40 Coupling Size, Urethane Element Material
MI ITEM #00507053
MFR #E40J HSU ELEMENT SS BOLTS
Your Price$838.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E40J HSU ELEMENT SS BOLTS

Close Coupled Tire - Omega Series, 40 Coupling Size, Urethane Element Material
MI ITEM #00507053
MFR #E40J HSU ELEMENT SS BOLTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$838.44/each(List $1,257.65)

Overview

Mfr description
7300040SS E40 SS ELEMENT

Specifications

  • Series
    Omega
  • Coupling Size Code
    40
  • Element Type
    Closed Coupled
  • Element Material
    Urethane
  • Manufacturer Catalog Number
    7300040
  • UPC_NO
    662864375276
  • Weight
    7.30 lbs
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought