Motion
F 3 X 2-3/8  5/8X5/16KW     HUB

LOVEJOY INC
F 3 X 2-3/8 5/8X5/16KW HUB

69790400003 Gear Coupling Hub - Mite, 0.7500 in, Finished with Keyway, Full Flex
Mi Item #00507679
MFR #F 3 X 2-3/8 5/8X5/16KW HUB
Price$380.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3 X 2-3/8 5/8X5/16KW HUB

69790400003 Gear Coupling Hub - Mite, 0.7500 in, Finished with Keyway, Full Flex
Mi Item #00507679
MFR #F 3 X 2-3/8 5/8X5/16KW HUB

Mfr description
MITE-HUB-3/4-3/16X3/32KW
  • No lubrication required eliminating the need for seals
  • Sintered Iron hubs with crowned teeth to provider greater misalignment and gouging of nylon sleeve
  • Resilient, lightweight, abrasion and corrosion resistant nylon sleeve accurately molded to mesh with hubs eliminating friction and need of lubrication
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$380.37/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Overall Length
    2.3800 in
  • Coupling Size Code
    Mite
  • Distance Between Shafts
    0.1300 in
  • Hub Diameter
    1.7500 in
  • Length Through Bore
    1.1300 in
  • Max Angular Misalignment
    3 °
  • Sleeve Outside Diameter
    2.8800 in
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Sintered Iron
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904000031
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Mite
  • Tooth Profile
    Crowned
  • Torque Capacity
    530 in
  • UPC_NO
    697904000030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)