Motion
MOL32C 1/2 NKW

LOVEJOY INC
MOL32C 1/2 NKW

Clamp-On Oldham Coupling Hub - 0.5000 in Bore, 1.2600 in OD, 1.7720 in Length, Aluminum, 4800 rpm
Mi Item #00507680
MFR #MOL32C 1/2 NKW
Price$193.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL32C 1/2 NKW

Clamp-On Oldham Coupling Hub - 0.5000 in Bore, 1.2600 in OD, 1.7720 in Length, Aluminum, 4800 rpm
Mi Item #00507680
MFR #MOL32C 1/2 NKW

Mfr description
MOL32C-HUB-1/2-NKW
  • High torsional stiffness. Maximum temperature 176° F (80° C). Aluminum hubs with a Polyacetal insert. Available in setscrew or clamping style hubs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.48/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Overall Length
    1.7720 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    0.7480 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.10 in
  • Outside Diameter
    1.2600 in
  • Screw Thread Size
    M4

Details

  • Hub Material
    Aluminum
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144581211
  • Max Rpm
    4800 rpm
  • Product Type
    Oldham Coupling Hubs
  • Screw Clamp Type
    Clamp-On
  • Series
    MOL
  • Torsional Stiffness
    7877 in-lb/rad
  • UPC_NO
    685144581211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)