Motion
MITE 1 1/4X1/8KW

LOVEJOY INC
MITE 1 1/4X1/8KW

69790400006 Gear Coupling Hub - Mite, 1.0000 in, Finished with Keyway, Full Flex
MI ITEM #00507685
MFR #MITE 1 1/4X1/8KW
Price$262.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MITE 1 1/4X1/8KW

69790400006 Gear Coupling Hub - Mite, 1.0000 in, Finished with Keyway, Full Flex
MI ITEM #00507685
MFR #MITE 1 1/4X1/8KW

Mfr description
MITE-HUB-1"-1/4X1/8KW
  • No lubrication required eliminating the need for seals
  • Sintered Iron hubs with crowned teeth to provider greater misalignment and gouging of nylon sleeve
  • Resilient, lightweight, abrasion and corrosion resistant nylon sleeve accurately molded to mesh with hubs eliminating friction and need of lubrication
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.33/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Overall Length
    2.3800 in
  • Coupling Size Code
    Mite
  • Distance Between Shafts
    0.1300 in
  • Hub Diameter
    1.7500 in
  • Length Through Bore
    1.1300 in
  • Max Angular Misalignment
    3 °
  • Sleeve Outside Diameter
    2.8800 in
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Sintered Iron
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904000061
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Mite
  • Tooth Profile
    Crowned
  • Torque Capacity
    530 in
  • UPC_NO
    697904000061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)