Motion
MITE 1 1/8 1/4X1/8KW

LOVEJOY INC
MITE 1 1/8 1/4X1/8KW

69790400007 Gear Coupling Hub - Mite, 1.1250 in, Finished with Keyway, Full Flex
MI ITEM #00507686
MFR #MITE 1 1/8 1/4X1/8KW
Your Price$330.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MITE 1 1/8 1/4X1/8KW

69790400007 Gear Coupling Hub - Mite, 1.1250 in, Finished with Keyway, Full Flex
MI ITEM #00507686
MFR #MITE 1 1/8 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$330.75/each(List $380.37)

Overview

Mfr description
MITE-HUB-1-1/8-1/4X1/8KW
  • No lubrication required eliminating the need for seals
  • Sintered Iron hubs with crowned teeth to provider greater misalignment and gouging of nylon sleeve
  • Resilient, lightweight, abrasion and corrosion resistant nylon sleeve accurately molded to mesh with hubs eliminating friction and need of lubrication
  • Center groove in sleeves readily permits their use in vertical applications and for blind assembly
  • Securely held hubs and sleeves by spring-steel retaing rings yet capable of easy removal and still withstand a 5,000 lbs end thrust
  • Minimum backlash operating in an ambient temperature environment of -40 to 150° F

Specifications

  • Coupling Size Code
    Mite
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.1250 in
  • Flex Type
    Full Flex
  • Length Through Bore
    1.1300 in
  • Coupling Overall Length
    2.3800 in
  • Hub Diameter
    1.7500 in
  • Torque Capacity
    530 in
  • Max Rpm
    5000 rpm
  • Series
    Mite
  • Hub Material
    Sintered Iron
  • Sleeve Outside Diameter
    2.8800 in
  • Max Angular Misalignment
    3 °
  • Distance Between Shafts
    0.1300 in
  • Tooth Profile
    Crowned
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904000078
  • UPC_NO
    697904000078
  • Weight
    0.70 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought