Motion
MITE
69790400009 Gear Coupling Sleeve - Mite, 2.88 in OD, 1.31 in Length, Nylon
MI ITEM #00507688
MFR #MITE
Price$60.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400009 Gear Coupling Sleeve - Mite, 2.88 in OD, 1.31 in Length, Nylon
MI ITEM #00507688
MFR #MITE

Mfr description
MITE-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.69/each

Specifications

Dimensions

  • Sleeve Outside Diameter  
    2.88 in
  • Sleeve Overall Length  
    1.31 in
  • Weight
    0.14 lbs

Details

  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904000092
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    Mite
  • Sleeve Material
    Nylon
  • Tooth Profile
    Crowned
  • Torque Capacity
    530 in
  • UPC_NO
    697904000092

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)