Motion
MITE ACCY KIT

LOVEJOY INC
MITE ACCY KIT

69790400011 Gear Coupling Component - Accessory Kit, Mite Series, Steel
Mi Item #00507690
MFR #MITE ACCY KIT
Price$16.21/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MITE ACCY KIT

69790400011 Gear Coupling Component - Accessory Kit, Mite Series, Steel
Mi Item #00507690
MFR #MITE ACCY KIT

Mfr description
MITE-ACCY KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.21/kt

Specifications

Dimensions

  • Weight
    0.03 lbs

Details

  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    Mite
  • UPC_NO
    697904000115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)