Motion
MITE ACCY KIT SS

LOVEJOY INC
MITE ACCY KIT SS

Gear Coupling Component - Accessory Kit, Coupling Size: MITE, Series: Mite, Material: Stainless Steel
MI ITEM #00507691
MFR #MITE ACCY KIT SS
Price$181.30/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MITE ACCY KIT SS

Gear Coupling Component - Accessory Kit, Coupling Size: MITE, Series: Mite, Material: Stainless Steel
MI ITEM #00507691
MFR #MITE ACCY KIT SS

Mfr description
MITE-ACCY KIT-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.30/bx

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore Length
    1.1300 in, 28.70 mm
  • Coupling Overall Length
    2.3800 in, 60.45 mm
  • Coupling Size Code
    MITE
  • Distance Between Shafts
    0.1300 in, 3.30 mm
  • Half Sleeve Length
    1.3100 in
  • Hub Diameter
    1.7500 in, 44.45 mm
  • Length Through Bore
    1.1300 in, 28.70 mm
  • Max Angular Misalignment
    3 °
  • Maximum Bore
    1.1250 in, 28.58 mm
  • Maximum Bore Diameter
    1.1250 in, 28.58 mm
  • Outside Diameter
    2.8750 in
  • Overall Length
    2.3750 in
  • Sleeve Outside Diameter
    2.8800 in
  • Weight
    0.04 lbs

Details

  • Component Type
    Accessory Kit
  • Coupling Component
    Accessory Kit
  • Coupling Style
    Gear
  • Coupling Type
    Gear
  • Design Features
    No lubrication required eliminating the need for seals, Sintered Iron hubs with crowned teeth to provider greater misalignment and gouging deg F nylon sleeve, Resilient, lightweight, abrasion and corrosion resistant nylon sleeve accurately molded to mesh with hubs eliminating friction and need deg F lubrication, Center groove in sleeves readily permits their use in vertical applications and for blind assembly, Securely held hubs and sleeves by spring-steel retaing rings yet capable deg F easy removal and still withstand a 5,000 lbs end thrust, Minimum backlash operating in an ambient temperature environment deg F -40 to 150 °F
  • Hub Material
    Stainless Steel
  • Hub Style
    MITE
  • Lubrication
    Lubrication Free
  • Manufacturer Catalog Number
    69790400765
  • Manufacturer Upc Number
    697904007657
  • Material
    Stainless Steel
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Number Of Pieces
    2
  • Operating Temperature Range
    -40 to 150 °F
  • Performance Features
    No lubrication required, Resilient, lightweight, abrasion and corrosion resistant, Minimum backlash, Operating temperature -40 to 150 °F
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    Mite
  • Shaft Spacing
    0.1300 in, 3.30 mm
  • Sleeve Material
    Nylon
  • Sleeve Type
    Nylon
  • Temperature Rating
    -40 to 150 °F
  • Tooth Profile
    Crowned
  • UPC_NO
    697904007657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)