Motion
69790400012

LOVEJOY INC
69790400012

69790400012 Gear Coupling Hub - Nyflex, 1.6250 in, Rough Stock Bore, Full Flex
Mi Item #00507692
MFR #69790400012
Price$234.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
69790400012

69790400012 Gear Coupling Hub - Nyflex, 1.6250 in, Rough Stock Bore, Full Flex
Mi Item #00507692
MFR #69790400012

Mfr description
NYFLEX RSB HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.46/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Overall Length
    3.3800 in
  • Coupling Size Code
    Nyflex
  • Distance Between Shafts
    0.1300 in
  • Hub Diameter
    2.3800 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.6300 in
  • Sleeve Outside Diameter
    3.7500 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Sintered Iron
  • Includes
    Spirolox Ring
  • Manufacturer Upc Number
    697904000122
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Nyflex
  • Tooth Profile
    Crowned
  • Torque Capacity
    530 in
  • UPC_NO
    697904000122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)