Motion
NYFL 1/2 1/8X1/16KW

LOVEJOY INC
NYFL 1/2 1/8X1/16KW

Nyflex Hub - Cplg Size: NYFL, Bore Type: Bore and Keyway, Material: Sintered Iron
Mi Item #00507693
MFR #NYFL 1/2 1/8X1/16KW
Price$388.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
NYFL 1/2 1/8X1/16KW

Nyflex Hub - Cplg Size: NYFL, Bore Type: Bore and Keyway, Material: Sintered Iron
Mi Item #00507693
MFR #NYFL 1/2 1/8X1/16KW

Mfr description
NYFL-HUB-1/2-1/8X1/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.78/each

Specifications

Dimensions

  • Angular Misalignment
    5 °
  • Bore - Side 1
    0.5000 in, 12.70 mm
  • Bore Diameter
    0.5000 in
  • Bore Length
    1.6300 in, 41.40 mm
  • Coupling Overall Length
    3.3800 in, 85.85 mm
  • Coupling Size Code
    NYFL
  • Distance Between Shafts
    0.1300 in, 3.30 mm
  • Hub Diameter
    2.3800 in, 60.45 mm
  • Keyway Size
    1/8 x 1/16 in, 3.175 x 1.588 mm
  • Length Through Bore
    1.6300 in, 41.40 mm
  • Max Angular Misalignment
    5 °
  • Maximum Bore
    1.6250 in, 41.28 mm
  • Maximum Bore Diameter
    1.6250 in, 41.28 mm
  • Outside Diameter
    3.7500 in
  • Overall Length
    3.3750 in
  • Sleeve Outside Diameter
    3.7500 in
  • Sleeve Overall Length
    1.8800 in
  • Thread Size
    1/4-20
  • Weight
    2.1 lbs

Details

  • Bolt Type
    Set Screw
  • Bore Fit
    Clearance Fit
  • Bore Tolerance Standard
    ANSI / AGMA 9002-B04
  • Bore Type
    Bore and Keyway
  • Color
    Metallic
  • Compatible Sleeve Type
    Nylon Sleeve
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    No lubrication required, Sintered Iron hubs, Crowned teeth, Center groove in sleeves, Minimum backlash, With Keyway
  • Element Material
    Nylon
  • Hub Material
    Sintered Iron
  • Hub Style
    Bored
  • Lubrication
    Lubrication Free
  • Manufacturer Catalog Number
    69790400013
  • Material
    Sintered Iron
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Operating Temperature Range
    -40 to 150 °F
  • Performance Features
    No lubrication required, Minimum backlash, Misalignment up to 5°, Speed up to 5,000 RPM
  • Product Type
    Gear Coupling Hubs
  • Series
    Nyflex
  • Shaft Attachment
    Key and Set Screw
  • Shaft Spacing
    0.1300 in, 3.30 mm
  • Sleeve Material
    Nylon
  • Sleeve Type
    Nylon Sleeve
  • Temperature Rating
    -40 to 150 °F
  • Tooth Profile
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)