Motion
69790400018

LOVEJOY INC
69790400018

69790400018 Gear Coupling Hub - Nyflex, 1.1250 in, Finished with Keyway, Full Flex
Mi Item #00507699
MFR #69790400018
Price$357.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
69790400018

69790400018 Gear Coupling Hub - Nyflex, 1.1250 in, Finished with Keyway, Full Flex
Mi Item #00507699
MFR #69790400018

Mfr description
NYFLEX 1-1/8 HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$357.68/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Coupling Overall Length
    3.3800 in
  • Coupling Size Code
    Nyflex
  • Distance Between Shafts
    0.1300 in
  • Hub Diameter
    2.3800 in
  • Length Through Bore
    1.6300 in
  • Sleeve Outside Diameter
    3.7500 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Sintered Iron
  • Includes
    Spirolox Ring
  • Manufacturer Upc Number
    697904000184
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Nyflex
  • Tooth Profile
    Crowned
  • Torque Capacity
    530 in
  • UPC_NO
    697904000184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)