Motion
NYFL 1 3/16 1/4X1/8KW

LOVEJOY INC
NYFL 1 3/16 1/4X1/8KW

69790400019 Gear Coupling Hub - Nyflex, 1.1870 in, Finished with Keyway, Full Flex
MI ITEM #00507700
MFR #NYFL 1 3/16 1/4X1/8KW
Your Price$367.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
NYFL 1 3/16 1/4X1/8KW

69790400019 Gear Coupling Hub - Nyflex, 1.1870 in, Finished with Keyway, Full Flex
MI ITEM #00507700
MFR #NYFL 1 3/16 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$367.84/each(List $423.01)

Overview

Mfr description
NYFL-HUB-1-3/16-1/4X1/8KW

Specifications

  • Coupling Size Code
    Nyflex
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.1870 in
  • Flex Type
    Full Flex
  • Length Through Bore
    1.6300 in
  • Coupling Overall Length
    3.3800 in
  • Hub Diameter
    2.3800 in
  • Torque Capacity
    530 in
  • Max Rpm
    5000 rpm
  • Series
    Nyflex
  • Hub Material
    Sintered Iron
  • Sleeve Outside Diameter
    3.7500 in
  • Distance Between Shafts
    0.1300 in
  • Tooth Profile
    Crowned
  • Includes
    Spirolox Ring
  • Manufacturer Upc Number
    697904000191
  • UPC_NO
    697904000191
  • Weight
    2.10 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text