Motion
NYFL SS RSB

LOVEJOY INC
NYFL SS RSB

Gear Coupling Hub - Cplg Size: NYFL, Bore Type: Rough Stock, Full Flex, Material: Sintered Iron
Mi Item #00507708
MFR #NYFL SS RSB
Price$710.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
NYFL SS RSB

Gear Coupling Hub - Cplg Size: NYFL, Bore Type: Rough Stock, Full Flex, Material: Sintered Iron
Mi Item #00507708
MFR #NYFL SS RSB

Mfr description
NYFL-HUB-SS-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$710.13/each

Specifications

Dimensions

  • Angular Misalignment
    5 °
  • Bore Diameter
    1.6250 in
  • Bore Length
    1.6300 in, 41.40 mm
  • Coupling Overall Length
    3.3800 in
  • Coupling Size Code
    NYFL
  • Distance Between Shafts
    0.1300 in
  • Hub Diameter
    2.3800 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.6300 in
  • Max Angular Misalignment
    5 °
  • Maximum Bore
    1.6250 in, 41.28 mm
  • Maximum Bore Diameter
    1.6250 in, 41.28 mm
  • Outside Diameter
    3.7500 in
  • Overall Length
    3.3750 in
  • Sleeve Outside Diameter
    3.7500 in
  • Sleeve Overall Length
    1.8800 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Rough Stock
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Unbored
  • Coupling Type
    Gear
  • Design Features
    No lubrication required, Sintered Iron hubs with crowned teeth, Center groove in sleeves, Minimum backlash
  • Element Material
    Nylon
  • Flex Type
    Full Flex
  • Hub Material
    Sintered Iron
  • Hub Style
    Unbored
  • Includes
    Spirolox Ring
  • Lubrication
    Lubrication Free
  • Manufacturer Catalog Number
    69790400025
  • Manufacturer Upc Number
    697904000252
  • Material
    Sintered Iron
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Operating Temperature Range
    -40 to 150 °F
  • Performance Features
    No lubrication required, Minimum backlash, Angular misalignment up to 5 °, Speed up to 5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Nyflex
  • Shaft Spacing
    0.1300 in, 3.30 mm
  • Sleeve Material
    Nylon
  • Sleeve Type
    Nylon
  • Temperature Rating
    -40 to 150 °F
  • Tooth Profile
    Crowned
  • Torque Capacity
    530 in
  • UPC_NO
    697904000252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)