Motion
69790400026

LOVEJOY INC
69790400026

69790400026 Gear Coupling Sleeve - Nyflex, 3-3/4 in OD, 1.88 in Length, Nylon
Mi Item #00507710
MFR #69790400026
Price$98.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
69790400026

69790400026 Gear Coupling Sleeve - Nyflex, 3-3/4 in OD, 1.88 in Length, Nylon
Mi Item #00507710
MFR #69790400026

Mfr description
NYFLEX SLEEVE STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.38/each

Specifications

Dimensions

  • Sleeve Outside Diameter  
    3-3/4 in
  • Sleeve Overall Length  
    1.88 in
  • Weight
    0.40 lbs

Details

  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904000269
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    Nyflex
  • Sleeve Material
    Nylon
  • Tooth Profile
    Crowned
  • Torque Capacity
    530 in
  • UPC_NO
    697904000269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)