Motion
69790400028

LOVEJOY INC
69790400028

69790400028 Gear Coupling Component - Accessory Kit, Nyflex Series, Steel
Mi Item #00507712
MFR #69790400028
Price$20.69/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
69790400028

69790400028 Gear Coupling Component - Accessory Kit, Nyflex Series, Steel
Mi Item #00507712
MFR #69790400028

Mfr description
NYFLEX ACCESSORY KIT (PKG/2)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.69/kt

Specifications

Dimensions

  • Weight
    0.08 lbs

Details

  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    Nyflex
  • UPC_NO
    697904000283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)