Motion
C 7/8 W/CENTER

LOVEJOY INC
C 7/8 W/CENTER

69790400029 Gear Coupling Hub - 7/8, 31 mm, Rough Stock Bore, Flex-Rigid
Mi Item #00507715
MFR #C 7/8 W/CENTER
Price$175.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 7/8 W/CENTER

69790400029 Gear Coupling Hub - 7/8, 31 mm, Rough Stock Bore, Flex-Rigid
Mi Item #00507715
MFR #C 7/8 W/CENTER

Mfr description
C-7/8-HUB-W/CENTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.43/each

Specifications

Dimensions

  • Bore Diameter
    31 mm
  • Coupling Overall Length
    3.13 in
  • Coupling Size Code
    7/8
  • Hub Diameter
    2 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    1-1/2 in
  • Sleeve Outside Diameter
    3.31 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904000291
  • Max Rpm
    18000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    2500 in
  • UPC_NO
    697904000290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)