Motion
C 7/8 3/4 3/16X3/32KW

LOVEJOY INC
C 7/8 3/4 3/16X3/32KW

69790400031 Gear Coupling Hub - 7/8, 3/4 in, Finished with Keyway, Full Flex
Mi Item #00507717
MFR #C 7/8 3/4 3/16X3/32KW
Price$284.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 7/8 3/4 3/16X3/32KW

69790400031 Gear Coupling Hub - 7/8, 3/4 in, Finished with Keyway, Full Flex
Mi Item #00507717
MFR #C 7/8 3/4 3/16X3/32KW

Mfr description
C-7/8-HUB-3/4-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.10/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Coupling Overall Length
    3.13 in
  • Coupling Size Code
    7/8
  • Hub Diameter
    2 in
  • Length Through Bore
    1-1/2 in
  • Sleeve Outside Diameter
    3.31 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904000313
  • Max Rpm
    18000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    2500 in
  • UPC_NO
    697904000313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)