Motion
C 7/8 X 1-1/8  FLEX HUB

LOVEJOY INC
C 7/8 X 1-1/8 FLEX HUB

Gear Coupling Hub - Cplg Size: L150, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #00507722
MFR #C 7/8 X 1-1/8 FLEX HUB
Price$126.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 7/8 X 1-1/8 FLEX HUB

Gear Coupling Hub - Cplg Size: L150, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #00507722
MFR #C 7/8 X 1-1/8 FLEX HUB

Mfr description
L150-HUB-22MMH7-6X2.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.43/each

Specifications

Dimensions

  • Bore - Side 1
    0.8660 in, 22 mm
  • Bore Diameter
    1.1250 in
  • Bore Length
    1.7500 in, 44.45 mm
  • Coupling Overall Length
    3.13 in
  • Coupling Size
    L150
  • Coupling Size Code
    L150
  • Distance Between Shafts
    25.40 mm, 1.0000 in
  • Hub Diameter
    2 in
  • Keyway Size
    0.236 x 0.1100 in, 6 x 2.80 mm
  • Length Through Bore
    1-1/2 in
  • Maximum Bore
    48 mm, 1.8750 in
  • Maximum Bore Diameter
    48 mm, 1.8750 in
  • Min Bore Diameter
    16 mm, 0.6250 in
  • Outside Diameter
    3.7500 in
  • Overall Length
    4.5000 in
  • Sleeve Outside Diameter
    3.31 in
  • Weight
    1.20 lbs

Details

  • Bolt Type
    Set Screw
  • Bore Tolerance Standard
    H7
  • Bore Type
    Finished w/ Keyway
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Jaw
  • Coupling Type
    Jaw
  • Design Features
    With Keyway, Flexible Hub
  • Element Material
    SOX (NBR) Rubber
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    2 hp
  • Hub Material
    Steel
  • Hub Style
    1
  • ISO Fit Standard
    H7
  • Lubrication
    Lubrication Free
  • Manufacturer Catalog Number
    68514444720
  • Manufacturer Upc Number
    697904000344
  • Material
    Sintered Iron
  • Max Rpm
    18000 rpm
  • Maximum Speed
    5000 rpm
  • Maximum Torque
    1240 in/lb
  • Operating Temperature Range
    -40 to 212 °F
  • Performance Features
    Fail-safe, Resistant to oil, dirt, sand, moisture and grease, Nominal Torque 140 Nm, Max. Speed 5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Shaft Attachment
    Key and Set Screw
  • Shaft Spacing
    25.40 mm, 1.0000 in
  • Temperature Rating
    -40 to 212 °F
  • Tooth Profile
    Crowned
  • Torque Capacity
    2500 in
  • Torque Rating (in-lb)
    1,240.00 in-lb, 140.00 N-m
  • UPC_NO
    697904000344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)