Motion
C 7/8 RGD W/CENTER

LOVEJOY INC
C 7/8 RGD W/CENTER

69790400037 Gear Coupling Hub - 7/8, Rough Stock Bore
MI ITEM #00507724
MFR #C 7/8 RGD W/CENTER
Price$193.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 7/8 RGD W/CENTER

69790400037 Gear Coupling Hub - 7/8, Rough Stock Bore
MI ITEM #00507724
MFR #C 7/8 RGD W/CENTER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$193.66/each

Specifications

Dimensions

  • Coupling Size Code
    7/8
  • Hub Diameter
    2.0000 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore
    1.2500 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904000375
  • Product Type
    Gear Coupling Hubs
  • UPC_NO
    697904000375

Overview

Mfr description
C-7/8-HUB RGD-W/CENTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought