Motion
C 7/8 RGD 1 1/4X1/8KW

LOVEJOY INC
C 7/8 RGD 1 1/4X1/8KW

69790400039 Gear Coupling Hub - 7/8, 1 in, Finished with Keyway, Flex-Rigid
MI ITEM #00507727
MFR #C 7/8 RGD 1 1/4X1/8KW
Your Price$294.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 7/8 RGD 1 1/4X1/8KW

69790400039 Gear Coupling Hub - 7/8, 1 in, Finished with Keyway, Flex-Rigid
MI ITEM #00507727
MFR #C 7/8 RGD 1 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$294.67/each(List $338.88)

Overview

Mfr description
C-7/8-HUB RGD-1"-1/4X1/8KW

Specifications

  • Coupling Size Code
    7/8
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1 in
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    1-1/2 in
  • Coupling Overall Length
    3.13 in
  • Hub Diameter
    2 in
  • Torque Capacity
    2500 in
  • Max Rpm
    18000 rpm
  • Series
    C
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    3.31 in
  • Tooth Profile
    Crowned
  • Manufacturer Upc Number
    697904000399
  • UPC_NO
    697904000399
  • Weight
    1.20 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought